Motion
QAAPF15A211STHT

TIMKEN
QAAPF15A211STHT

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289359
MFR #QAAPF15A211STHT
Price$2,028.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAPF15A211STHT

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289359
MFR #QAAPF15A211STHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,028.86/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2-11/16 in
  • Length Through Bore
    4.74 in
  • Max Bolt Hole Spacing
    9.1 in
  • Min Bolt Hole Spacing
    7.6 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    6.6000 in
  • Overall Length  
    10.4375 in
  • Overall Width
    4.7400 in
  • Weight
    29.913 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Concentric (Set Screw) Lock, Double-Collar
  • Manufacturer Upc Number
    883450801744
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450801744

Overview

Mfr description
QAAPF15A211STHT MOUNTED SPHERICAL ROLLER
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought