Motion
QMF14180SM

TIMKEN
QMF14180SM

Flange-Mount Roller Bearing Unit - 2-3/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289364
MFR #QMF14180SM
Price$1,193.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMF14180SM

Flange-Mount Roller Bearing Unit - 2-3/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289364
MFR #QMF14180SM

Mfr description
QMF14180SM MOUNTED SPHERICAL ROLLER BEAR
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.44/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.2500 in
  • Bore Diameter  
    2-3/16 in
  • Weight
    10.939 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    883450806879
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450806879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)