Motion
QAMC13A207SMT

TIMKEN
QAMC13A207SMT

QAMC13A207SMT
Mi Item #12289365
MFR #QAMC13A207SMT
Price$1,168.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC13A207SMT

QAMC13A207SMT
Mi Item #12289365
MFR #QAMC13A207SMT

Mfr description
QAMC13A207SMT MOUNTED SPHERICAL ROLLER B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,168.24/each

Specifications

Dimensions

  • Outside Diameter
    5.0000 in
  • Overall Height
    5.0000 in
  • Overall Length
    3.3800 in
  • Overall Width
    3.3800 in
  • Shaft Diameter
    2-7/16 in
  • Weight
    12.00 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    22213
  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    46400 lbf
  • Housing Construction
    Cartridge
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    0883450194709
  • Max Rpm
    2800 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Retainer Type
    Steel
  • Type Of Bearing
    Mounted Bearing
  • UPC_NO
    883450399616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)