Motion
QMP15J300STXY

TIMKEN
QMP15J300STXY

Pillow Block Roller Bearing - 3 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289368
MFR #QMP15J300STXY
List Price$3,108.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMP15J300STXY

Pillow Block Roller Bearing - 3 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289368
MFR #QMP15J300STXY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,108.73/each for your price

Overview

Mfr description
QMP15J300STXY MOUNTED SPHERICAL ROLLER B
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Overall Length
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Fluoropolymer Coated
  • Overall Width
    3.8700 in
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Length Through Bore
    3.62 in
  • End Type
    Open
  • Bolt Size
    0.75 in
  • Weight
    26.493 lbs
  • Manufacturer Upc Number
    883450960915
  • UPC_NO
    883450960915
  • Adapter Sleeve
    No
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    2 Bolt Pillow Block
  • Locking Type
    Eccentric Lock
  • Max Bolt Hole Spacing
    9.63 in
  • Min Bolt Hole Spacing
    7.88 in
  • Number Of Mounting Holes
    2
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text