Motion
QMC10J200SCSLD

TIMKEN
QMC10J200SCSLD

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2 in Bore , 4-Bolt Piloted Flange Mount, Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #12289369
MFR #QMC10J200SCSLD
List Price$1,955.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMC10J200SCSLD

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2 in Bore , 4-Bolt Piloted Flange Mount, Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #12289369
MFR #QMC10J200SCSLD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,955.31/each for your price

Overview

Mfr description
QMC10J200SCSLD MOUNTED SPHERICAL ROLLER
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.0500 in
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Pilot Diameter
    4.5 in
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Length Through Bore
    2.87 in
  • End Type
    Open
  • Bolt Size
    0.4375 in
  • Bearing Material
    Steel
  • Flange Outside Diameter
    6.38 in
  • Flange Thickness
    0.63 in
  • Manufacturer Upc Number
    883450433365
  • UPC_NO
    883450433365
  • Weight
    9.848 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought