Motion
QVFL13242ST

TIMKEN
QVFL13242ST

Flange-Mount Roller Bearing Unit - 3-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289371
MFR #QVFL13242ST
Price$3,289.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVFL13242ST

Flange-Mount Roller Bearing Unit - 3-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289371
MFR #QVFL13242ST

Mfr description
QVFL13242ST MOUNTED SPHERICAL ROLLER BEA
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,289.47/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.5000 in
  • Bore Diameter  
    3-7/16 in
  • Weight
    32.831 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    883450959063
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450959063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)