Motion
QAAPXT13A207SOSLA

TIMKEN
QAAPXT13A207SOSLA

Roller Bearing Pillow Block - 2-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289374
MFR #QAAPXT13A207SOSLA
List Price$2,639.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAPXT13A207SOSLA

Roller Bearing Pillow Block - 2-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289374
MFR #QAAPXT13A207SOSLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,639.18/each for your price

Overview

Mfr description
QAAPXT13A207SOSLA MOUNTED SPHERICAL ROLL
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    4.3000 in
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Length Through Bore
    4.3 in
  • End Type
    Open
  • Bolt Size
    0.75 in
  • Weight
    25.37 lbs
  • Manufacturer Upc Number
    883450457477
  • UPC_NO
    883450457477
  • Adapter Sleeve
    No
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    2 Bolt Pillow Block
  • Locking Type
    Concentric (set screw) lock, double-collar
  • Max Bolt Hole Spacing
    9.56 in
  • Min Bolt Hole Spacing
    6.94 in
  • Number Of Mounting Holes
    2
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text