Motion
QAP18A307SMSS

TIMKEN
QAP18A307SMSS

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Stainless Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289386
MFR #QAP18A307SMSS
Price$3,571.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAP18A307SMSS

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Stainless Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289386
MFR #QAP18A307SMSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,571.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bolt Size
    0.875 in
  • Bore Diameter  
    3-7/16 in
  • Length Through Bore
    4.03 in
  • Max Bolt Hole Spacing
    11.25 in
  • Min Bolt Hole Spacing
    9.38 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    7.6900 in
  • Overall Length  
    13.5000 in
  • Overall Width
    4.3000 in
  • Weight
    47.25 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Stainless Steel
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450705684
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450705684

Overview

Mfr description
QAP18A307SMSS MOUNTED SPHERICAL ROLLER B
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought