Motion
QVPH26V407SEMNP

TIMKEN
QVPH26V407SEMNP

Roller Bearing Pillow Block - 4-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #12289387
MFR #QVPH26V407SEMNP
List Price$7,015.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVPH26V407SEMNP

Roller Bearing Pillow Block - 4-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #12289387
MFR #QVPH26V407SEMNP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,015.11/each for your price

Overview

Mfr description
QVPH26V407SEMNP MOUNTED SPHERICAL ROLLER
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Bore Diameter
  • Bore Type
    Tapered
  • Base To Bore Centerline
    6.0000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Nickel Plated
  • Overall Width
    5.5800 in
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Length Through Bore
    5.58 in
  • End Type
    Open
  • Bolt Size
    0.875 in
  • Weight
    114.64 lbs
  • Manufacturer Upc Number
    883450956093
  • UPC_NO
    883450956093
  • Adapter Sleeve
    Yes
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    4 Bolt Pillow Block
  • Locking Type
    Single V-lock
  • Max Bolt Hole Spacing
    15.75 in
  • Min Bolt Hole Spacing
    14.25 in
  • Number Of Mounting Holes
    4
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought