Motion
DVC17K215SNNG

TIMKEN
DVC17K215SNNG

Flange-mount Piloted Roller Bearing Unit - 2-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289389
MFR #DVC17K215SNNG
Price$2,195.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DVC17K215SNNG

Flange-mount Piloted Roller Bearing Unit - 2-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289389
MFR #DVC17K215SNNG

Mfr description
DVC17K215SNNG MOUNTED SPHERICAL ROLLER B
  • Tapered Adapter Lock - DV Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,195.03/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3000 in
  • Bolt Circle Diameter  
    7.5000 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2-15/16 in
  • Flange Outside Diameter
    8.75 in
  • Flange Thickness
    1.28 in
  • Length Through Bore
    3.23 in
  • Overall Height  
    3.1400 in
  • Overall Length
    8.7500 in
  • Overall Width
    3.1400 in
  • Pilot Diameter
    1.28 in
  • Weight
    20.834 lbs

Details

  • Adapter Sleeve
    Yes
  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    883450454711
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450454711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)