Motion
QAP20A315SETSLD

TIMKEN
QAP20A315SETSLD

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #12289390
MFR #QAP20A315SETSLD
Price$5,889.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAP20A315SETSLD

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #12289390
MFR #QAP20A315SETSLD

Mfr description
QAP20A315SETSLD MOUNTED SPHERICAL ROLLER
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,889.99/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.1250 in
  • Bolt Size
    1 in
  • Bore Diameter  
    3-15/16 in
  • Length Through Bore
    4.6 in
  • Max Bolt Hole Spacing
    12.6 in
  • Min Bolt Hole Spacing
    10.04 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    8.2600 in
  • Overall Length  
    14.2500 in
  • Overall Width
    4.8400 in
  • Weight
    52.881 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450955508
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450955508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)