Specifications
Dimensions
- Bore Diameter1-15/16 in
- Weight0.4 lbs
Details
- Component TypeComponent
- Manufacturer Upc Number883450460422
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Type Of BearingMounted Roller Bearing
- UPC_NO883450460422
Overview
Mfr description
LCJ10 MOUNTED SPHERICAL ROLLER BEARING H