Motion
QAF15A300SMSLD

TIMKEN
QAF15A300SMSLD

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 3 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #12289396
MFR #QAF15A300SMSLD
List Price$2,884.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAF15A300SMSLD

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 3 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #12289396
MFR #QAF15A300SMSLD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,884.64/each for your price

Overview

Mfr description
QAF15A300SMSLD MOUNTED SPHERICAL ROLLER
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.6200 in
  • Bore Type
    Straight
  • Overall Height
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Length Through Bore
    3.62 in
  • End Type
    Open
  • Bolt Size
    0.75 in
  • Bearing Material
    Steel
  • Flange Thickness
    1.06 in
  • Manufacturer Upc Number
    883450961196
  • UPC_NO
    883450961196
  • Weight
    25.583 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Overall Length
    7.4400 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text