Motion
QAFL13A207STBP

TIMKEN
QAFL13A207STBP

Flange-mount Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #12289407
MFR #QAFL13A207STBP
Price$1,378.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAFL13A207STBP

Flange-mount Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #12289407
MFR #QAFL13A207STBP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,378.65/each

Specifications

Dimensions

  • Base Thickness
    1.0000 in
  • Bolt Center To Center Length  
    4.7700 in
  • Bolt Circle Diameter  
    6.7500 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2-7/16 in
  • Flange Thickness
    1 in
  • Length Through Bore
    3.39 in
  • Overall Height  
    6.1900 in
  • Overall Length
    6.1900 in
  • Overall Width
    3.3900 in
  • Weight
    23.77 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Material
    Steel
  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    883450961363
  • Max Rpm
    3200 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450961363

Overview

Mfr description
QAFL13A207STBP MOUNTED SPHERICAL ROLLER
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought