Motion
QVVPA16V211ST

TIMKEN
QVVPA16V211ST

Roller Bearing Pillow Block - 2-11/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289408
MFR #QVVPA16V211ST
List Price$1,493.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVPA16V211ST

Roller Bearing Pillow Block - 2-11/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289408
MFR #QVVPA16V211ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,493.31/each for your price

Overview

Mfr description
QVVPA16V211ST MOUNTED SPHERICAL ROLLER B
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Bore Diameter
  • Bore Type
    Tapered
  • Base To Bore Centerline
    3.5000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    4.0800 in
  • Radial Dynamic Load Capacity
    57200 lbf
  • Radial Static Load Capacity
    62500 lbf
  • Length Through Bore
    3.47 in
  • End Type
    Open
  • Bolt Size
    0.75 in
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Weight
    20.3 lbs
  • Manufacturer Upc Number
    883450583275
  • UPC_NO
    883450583275
  • Adapter Sleeve
    Yes
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    2 Bolt Pillow Block
  • Locking Type
    Double V-lock
  • Max Bolt Hole Spacing
    11 in
  • Min Bolt Hole Spacing
    9 in
  • Number Of Mounting Holes
    2
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text