Motion
TL2322X100M-BO

TIMKEN
TL2322X100M-BO

Pillow Block Roller Bearing Unit - 100 mm Bore Dia.
Mi Item #12289409
MFR #TL2322X100M-BO
Price$716.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TL2322X100M-BO

Pillow Block Roller Bearing Unit - 100 mm Bore Dia.
Mi Item #12289409
MFR #TL2322X100M-BO

Mfr description
TL2322X100M-BO MOUNTED SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.14/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Overall Width
    5.2000 in
  • Weight
    8.4 lbs

Details

  • Manufacturer Upc Number
    883450519809
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450519809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)