Motion
QMPL10J200STSLC

TIMKEN
QMPL10J200STSLC

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #12289415
MFR #QMPL10J200STSLC
Price$1,875.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPL10J200STSLC

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #12289415
MFR #QMPL10J200STSLC

Mfr description
QMPL10J200STSLC MOUNTED SPHERICAL ROLLER
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,875.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    2.87 in
  • Max Bolt Hole Spacing
    6.36 in
  • Min Bolt Hole Spacing
    5.93 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    4.8100 in
  • Overall Length  
    8.3800 in
  • Overall Width
    3.1100 in
  • Weight
    15.19 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    C Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from Viton, this seal provides excellent chemical and abrasion resistance and can operate at higher temperatures than nitrile rubber.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric lock
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450456876
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450456876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)