Motion
QMPL10J200STSLD

TIMKEN
QMPL10J200STSLD

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #12289416
MFR #QMPL10J200STSLD
Price$1,875.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPL10J200STSLD

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #12289416
MFR #QMPL10J200STSLD

Mfr description
QMPL10J200STSLD MOUNTED SPHERICAL ROLLER
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,875.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    2.87 in
  • Max Bolt Hole Spacing
    6.36 in
  • Min Bolt Hole Spacing
    5.93 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    4.8100 in
  • Overall Length  
    8.3800 in
  • Overall Width
    3.1100 in
  • Weight
    12.44 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric lock
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450432184
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal Material
    Teflon
  • Seal Type
    Teflon Labyrinth
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450432184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)