Motion
DVF17K215SMT

TIMKEN
DVF17K215SMT

Flange-Mount Roller Bearing Unit - 2-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289418
MFR #DVF17K215SMT
Price$2,004.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DVF17K215SMT

Flange-Mount Roller Bearing Unit - 2-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289418
MFR #DVF17K215SMT

Mfr description
DVF17K215SMT MOUNTED SPHERICAL ROLLER BE
  • Tapered Adapter Lock - DV Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,004.80/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Circle Diameter  
    8.4800 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    2-15/16 in
  • Length Through Bore
    3.23 in
  • Overall Height  
    3.0300 in
  • Overall Length
    7.4400 in
  • Overall Width
    3.0300 in
  • Pilot Diameter
    1.06 in
  • Weight
    28 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    883450840705
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450840705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)