Motion
QMCW19568ST

TIMKEN
QMCW19568ST

Piloted Flange-Mount Roller Bearing Unit - 2-11/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289419
MFR #QMCW19568ST
Price$1,764.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMCW19568ST

Piloted Flange-Mount Roller Bearing Unit - 2-11/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289419
MFR #QMCW19568ST

Mfr description
QMCW19568ST MOUNTED SPHERICAL ROLLER BEA
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,764.91/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5000 in
  • Bore Diameter  
    2-11/16 in
  • Overall Width
    3.6800 in
  • Weight
    20.327 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    883450807203
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450807203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)