Motion
LCJ30-140

TIMKEN
LCJ30-140

Pillow Block Roller Bearing Unit - 140 mm Bore Dia.
Mi Item #12289427
MFR #LCJ30-140
Price$473.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LCJ30-140

Pillow Block Roller Bearing Unit - 140 mm Bore Dia.
Mi Item #12289427
MFR #LCJ30-140

Mfr description
LCJ30-140 MOUNTED SPHERICAL ROLLER BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.59/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Weight
    10.66 lbs

Details

  • Component Type
    Component
  • Manufacturer Upc Number
    883450433075
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450433075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)