Specifications
Dimensions
- Weight5.54 lbs
Details
- Housing ConstructionSolid
- Housing MaterialCast Steel
- Manufacturer Upc Number883450513128
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
- Type Of BearingMounted Roller Bearing
- UPC_NO883450513128
Overview
Mfr description
TAWR32 MOUNTED SPHERICAL ROLLER BEARING
- Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
- This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.