Motion
QMCW30J507SMB

TIMKEN
QMCW30J507SMB

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 5-7/16 in Bore , 4-Bolt Piloted Flange Mount, Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #12289433
MFR #QMCW30J507SMB
List Price$10,705.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMCW30J507SMB

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 5-7/16 in Bore , 4-Bolt Piloted Flange Mount, Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #12289433
MFR #QMCW30J507SMB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,705.70/each for your price

Overview

Mfr description
QMCW30J507SMB MOUNTED ROLLER BEARING HOU
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    8.0400 in
  • Bore Type
    Straight
  • Pilot Diameter
    13 in
  • Radial Dynamic Load Capacity
    286000 lbf
  • Radial Static Load Capacity
    372000 lbf
  • Length Through Bore
    7.56 in
  • End Type
    Open
  • Bolt Size
    0.875 in
  • Bearing Material
    Steel
  • Additional Details
    B Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from nitrile rubber and designed for extreme moisture, fine dust or extremely dirty applications.
  • Flange Outside Diameter
    17 in
  • Flange Thickness
    1.03 in
  • Manufacturer Upc Number
    883450956079
  • UPC_NO
    883450956079
  • Weight
    195.181 lbs
  • Number Of Mounting Holes
    6
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought