Motion
QMFX26J415SMB

TIMKEN
QMFX26J415SMB

Flange-mount Roller Bearing Unit - 4-15/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289435
MFR #QMFX26J415SMB
Price$8,538.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMFX26J415SMB

Flange-mount Roller Bearing Unit - 4-15/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #12289435
MFR #QMFX26J415SMB

Mfr description
QMFX26J415SMB MOUNTED ROLLER BEARING HOU
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,538.84/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.0000 in
  • Bolt Circle Diameter  
    14.0000 in
  • Bolt Size
    1.125 in
  • Bore Diameter  
    4-15/16 in
  • Flange Outside Diameter
    16.5000 in; 419.10 mm
  • Flange Thickness
    1.5 in
  • Length Through Bore
    6.04 in
  • Overall Height  
    16.5000 in
  • Overall Length
    16.5000 in
  • Overall Width
    6.7800 in
  • Weight
    113.36 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    B Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from nitrile rubber and designed for extreme moisture, fine dust or extremely dirty applications.
  • Bearing Material
    Steel
  • Bearing Number
    22226
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    883450956086
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    6
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450956086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)