Motion
SLK34-C3

TIMKEN
SLK34-C3

Pillow Block Roller Bearing Unit - Heavy Duty
MI ITEM #12289439
MFR #SLK34-C3
Price$5,196.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SLK34-C3

Pillow Block Roller Bearing Unit - Heavy Duty
MI ITEM #12289439
MFR #SLK34-C3

Mfr description
SLK34-C3 MOUNTED SPHERICAL ROLLER BEARIN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,196.75/each

Specifications

Dimensions

  • Outer Diameter Type
    Cylindrical
  • Weight
    50.34 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Component
  • Duty Type
    Heavy Duty
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Manufacturer Upc Number
    883450473200
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    274000 lbf
  • Radial Static Load Capacity
    384000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450473200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)