Motion
TAASD17K215SEM

TIMKEN
TAASD17K215SEM

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Cast Steel Material, Extreme Duty, Expansion Bearing (Floating)
MI ITEM #12289442
MFR #TAASD17K215SEM
List Price$5,707.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAASD17K215SEM

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Cast Steel Material, Extreme Duty, Expansion Bearing (Floating)
MI ITEM #12289442
MFR #TAASD17K215SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,707.05/each for your price

Overview

Mfr description
TAASD17K215SEM MOUNTED ROLLER BEARING HO
  • Tapered Adapter Lock - TAA Series - Double Nut Adapter - excellent in high-load applications, this design uses a simple design that in turn simplifies installation and removal of mounted bearings
  • The standard tapered adapter sleeve has been extended to accommodate a second nut on the back end
  • This nut is factory set for nominal shaft sizes and can be adjusted in the field to accommodate actual (under/over) shaft size if necessary

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Base To Bore Centerline
    4.7500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.9200 in
  • Seal Type
    Triple Lip Contact Nitrile Rubber
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Length Through Bore
    3.92 in
  • End Type
    Open
  • Bolt Size
    0.75 in
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Weight
    47.82 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450593427
  • UPC_NO
    883450593427
  • Adapter Sleeve
    Yes
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    2 Bolt Pillow Block
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Max Bolt Hole Spacing
    12.5 in
  • Min Bolt Hole Spacing
    11 in
  • Number Of Mounting Holes
    2
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Nitrile
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text