Specifications
Dimensions
- Bore Diameter1-7/16 in
- Weight3 lbs
Details
- Manufacturer Upc Number883450801195
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- UPC_NO883450801195
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)