Motion
BP14312S

TIMKEN
BP14312S

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Steel Material
Mi Item #12289454
MFR #BP14312S
Price$2,055.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
BP14312S

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Steel Material
Mi Item #12289454
MFR #BP14312S

Mfr description
BP14312S TEFLON STEEL BACKING PLATE TEF
  • Designed to provide a continuous seal against the rear of the squared flange housing for elimination of contamination ingress from all sides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,055.86/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Overall Width
    0.6300 in
  • Weight
    18 lbs

Details

  • Component Type
    Assembly
  • Housing Material
    Cast Steel
  • Manufacturer Upc Number
    883450434195
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    883450434195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)