Motion
MSATAC-18
Cut Resistant Glove - ATA Technology blend Material, 18.0000 in, 457.20 mm Long, Yellow Color
Mi Item #12289572
MFR #MSATAC-18
Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - ATA Technology blend Material, 18.0000 in, 457.20 mm Long, Yellow Color
Mi Item #12289572
MFR #MSATAC-18

Mfr description
MSATAC-18 MSATAC-18 YELLOW CUT RESISTANT
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Cotton plating maximizes comfort
  • Lightweight, seamless construction for a soft and comfortable feel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.54/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm
  • Size
    18.0000 in

Details

  • Additional Details
    ANSI/ISEA 105
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 4
  • Color
    Yellow
  • Construction Description
    Single-Ply ATA Blended Sleeve with Cotton Plating
  • Description
    Single-Ply ATA® Blended Sleeve with Cotton Plating
  • Description Keyword
    Single-Ply
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Garment Type
    Cut Resistant
  • Group & Class
    A4
  • Includes
    200 per case
  • Manufacturer Upc Number
    616314622168
  • Material
    ATA Technology blend
  • Ply
    Single-Ply
  • Product Line
    Kut Gard
  • Product Type
    Protective Sleeves
  • Series
    Kut Gard
  • Type
    Seamless Knit
  • UPC_NO
    616314622168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)