Motion
KM28

NTN
KM28

Standard Locknut
MI ITEM #12289596
MFR #KM28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM28

Standard Locknut
MI ITEM #12289596
MFR #KM28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KM28 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Bore Diameter
    140 mm
  • Material
    Steel
  • Overall Width
    22 mm
  • Country of Origin
    JP
  • Lock Washer Locking Device Part Num
    AW28
  • Weight
    3.439 lbs
  • Grade
    Standard
  • Series
    KM
  • Manufacturer Upc Number
    4547359017571
  • UPC_NO
    3413520529581
  • Number Of Slots
    4
  • Harmonization Code
    7318.16.0085
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text