Motion
6008LLBC3/EM

NTN
6008LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #12289598
MFR #6008LLBC3/EM
Price$106.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6008LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #12289598
MFR #6008LLBC3/EM

Mfr description
6008LLBC3/EM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.43/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.412 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6008LLBC3/EM BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6008LLBC3/EM is a double sealed radial deep groove ball bearing with a 40 mm bore and 68 mm outside diameter for robust performance.
  • Manufacturer Catalog Number
    6008LLBC3/EM
  • Manufacturer Upc Number
    4547359547696
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4180 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359547696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)