Motion
6020ZZC3/EM

NTN
6020ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #12289600
MFR #6020ZZC3/EM
Price$521.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6020ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #12289600
MFR #6020ZZC3/EM

Mfr description
6020ZZC3/EM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.39/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.787 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6020ZZC3/EM BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6020ZZC3/EM is a radial/deep groove ball bearing with a 100mm bore, straight design, double shielded, 150mm OD, and 24mm width for industrial use.
  • Manufacturer Catalog Number
    6020ZZC3/EM
  • Manufacturer Upc Number
    4547359550894
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14940 lbf
  • Radial Static Load Capacity
    12100 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359550894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)