Motion
6208LLBC3/EM

NTN
6208LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #12289601
MFR #6208LLBC3/EM
Price$105.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6208LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #12289601
MFR #6208LLBC3/EM

Mfr description
6208LLBC3/EM BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.93/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.811 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6208LLBC3/EM BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6208LLBC3/EM is a double sealed radial deep groove ball bearing with a 40 mm bore and 80 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6208LLBC3/EM
  • Manufacturer Upc Number
    4547359566185
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359566185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)