Motion
6210LLUC3/EM

NTN
6210LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12289602
MFR #6210LLUC3/EM
Price$119.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6210LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12289602
MFR #6210LLUC3/EM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$119.55/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.01 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6210LLUC3/EM BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6210LLUC3/EM is a 50 mm bore radial deep groove ball bearing with double seals and 90 mm outside diameter for heavy-duty machinery.
  • Manufacturer Catalog Number
    6210LLUC3/EM
  • Manufacturer Upc Number
    4547359567632
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8760 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359567632

Overview

Mfr description
6210LLUC3/EM BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought