Motion
6318LLBC3/EM

NTN
6318LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, Without Snap Ring
Mi Item #12289607
MFR #6318LLBC3/EM
Price$951.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6318LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, Without Snap Ring
Mi Item #12289607
MFR #6318LLBC3/EM

Mfr description
6318LLBC3/EM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.21/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.6929 in, 43.000 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Precision Rating
    ISO Class 0
  • Weight
    10.935 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6318LLBC3/EM BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6318LLBC3/EM is a double sealed radial deep groove ball bearing with a 90 mm bore and 190 mm outside diameter for heavy-duty use.
  • Manufacturer Catalog Number
    6318LLBC3/EM
  • Manufacturer Upc Number
    4547359580198
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    35510 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359580198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)