Motion
63210ZZC3/EM

NTN
63210ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 1.1890 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #12289608
MFR #63210ZZC3/EM
Price$202.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63210ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 1.1890 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #12289608
MFR #63210ZZC3/EM

Mfr description
63210ZZC3/EM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.91/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    ISO Class 0
  • Weight
    1.501 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    63210ZZC3/EM BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 63210ZZC3/EM is a radial/deep groove ball bearing with a 50mm bore, straight design, double shielded, 90mm OD, and 1.1890in width for industrial use.
  • Manufacturer Catalog Number
    63210ZZC3/EM
  • Manufacturer Upc Number
    4547359581805
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8760 lbf
  • Radial Static Load Capacity
    535 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359581805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)