Motion
12G-12FBSPORX

GATES RUBBER CO
12G-12FBSPORX

12G-12FBSPORX
Mi Item #12289744
MFR #12G-12FBSPORX
Price$37.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12G-12FBSPORX

12G-12FBSPORX
Mi Item #12289744
MFR #12G-12FBSPORX

Mfr description
12G-12FBSPORX FITTING
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.29/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.7520 in
  • Thread Size 1
    3/4-14

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    BE
  • End Type 1
    FBSPORX
  • Fitting Shape
    Straight
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Upc Number
    072053401264
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • O-Ring Location
    On Female w/Inverted Nose Seat
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    30 °
  • Swivel
    Yes
  • Thread Angle
    55°
  • Thread Type
    FBSPOR
  • UPC_NO
    072053401264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)