Specifications
Dimensions
- Bore - Side 120 mm
- Bore - Side 220 mm
Details
- Coupling TypeOne-Piece Clamp
- Harmonization Code84836020
- Product TypeClamp-On Rigid Couplings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)