Motion
115A25N
Clamp-on Rigid Coupling - DIN 115 Series, Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #12291510
MFR #115A25N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - DIN 115 Series, Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #12291510
MFR #115A25N

Mfr description
115A25N 115A25N CLAMP COUPLING DIN 115 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    25 mm
  • Bore - Side 2
    25 mm
  • Bore Diameter
    25 mm

Details

  • Coupling Material
    Steel
  • Coupling Type
    Clamp Coupling
  • Harmonization Code
    84836020
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    DIN 115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)