Overview
Mfr description
115A35N 115A35N CLAMP COUPLING DIN 115 C
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 135 mm
- Bore - Side 235 mm
- Coupling MaterialSteel
- Harmonization Code84836020
- Bore Diameter35 mm
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data