Overview
Mfr description
115A40N 115A40N CLAMP COUPLING DIN 115 C
Specifications
- Coupling TypeClamp Coupling
- Bore - Side 140 mm
- Bore - Side 240 mm
- SeriesDIN 115
- Harmonization Code84836020
- Bore Diameter40 mm
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data