Overview
Mfr description
115A45N 115A45N CLAMP COUPLING DIN 115 C
Specifications
- Coupling TypeClamp Coupling
- Bore - Side 145 mm
- Bore - Side 245 mm
- Coupling MaterialSteel
- SeriesDIN 115
- Harmonization Code84836020
- Bore Diameter45 mm
- LubricationMaintenance Free
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data