Motion
115A60N
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 60 mm, Bore - Side 2: 60 mm
MI ITEM #12291517
MFR #115A60N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 60 mm, Bore - Side 2: 60 mm
MI ITEM #12291517
MFR #115A60N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
115A60N 115A60N CLAMP COUPLING DIN 115 C

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    60 mm
  • Bore - Side 2
    60 mm
  • Coupling Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought