1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
115A65N
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 65 mm, Bore - Side 2: 65 mm
MI ITEM #
12291518
MFR #
115A65N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Rigid Couplings
OPTIBELT CORPORATION 115A65N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
115A65N
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 65 mm, Bore - Side 2: 65 mm
MI ITEM #
12291518
MFR #
115A65N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
115A65N 115A65N CLAMP COUPLING DIN 115 C
Specifications
Bore - Side 1
65 mm
Bore - Side 2
65 mm
Coupling Material
Steel
Harmonization Code
84836020
Product Type
Clamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought