Specifications
Dimensions
- Bore - Side 170 mm
- Bore - Side 270 mm
- Bore Diameter70 mm
Details
- Coupling TypeOne-Piece Clamp
- Harmonization Code84836020
- Product TypeClamp-On Rigid Couplings
- SeriesDIN 115
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)