Overview
Mfr description
115A75N 115A75N CLAMP COUPLING DIN 115 C
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 175 mm
- Bore - Side 275 mm
- Coupling MaterialSteel
- Harmonization Code84836020
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data