Overview
Mfr description
115A90N 115A90N CLAMP COUPLING DIN 115 C
Specifications
- Coupling TypeClamp Coupling
- Bore - Side 190 mm
- Bore - Side 290 mm
- Coupling MaterialSteel
- Harmonization Code84836020
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data