Overview
Mfr description
115A100N 115A100N CLAMP COUPLING DIN 115
Specifications
- Coupling TypeClamp Coupling
- Bore - Side 1100 mm
- Bore - Side 2100 mm
- Harmonization Code84836020
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data