Overview
Mfr description
115A110N 115A110N CLAMP COUPLING DIN 115
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 1110 mm
- Bore - Side 2110 mm
- Coupling MaterialSteel
- Harmonization Code84836020
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data