Overview
Mfr description
CC112S CC112S CLAMP COUPL. HOLE 1-PC. DE
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 112 mm
- Bore - Side 212 mm
- Coupling MaterialSteel
- SeriesCC1
- Harmonization Code84836020
- Bore Diameter12 mm
- LubricationMaintenance Free
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data